Zoro Homepage

Back-to-Back Strap, No Adhesive, 8 in, 3/4 in W, Black, 150 PK

  • Mfr # STRAPC-8

  • Zoro # G5580456


product price: $91.85
/pk 150, $0.61/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Nylon
Length
8 in
Hook and Loop Shape
Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRAPC-8
Zoro #
G5580456
UPC #
691215079075
Country of Origin
China

Dimensions

Width
3/4 in
Length
8 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strap
Color
Black

Description

Strap With,No Loop,PK150, Package Quantity 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.