Black High Density Polyethylene (HDPE) Standard Lid, 12.5 in L, 12.5 in W, 1.5 H

  • Mfr # LID-54-UBK

  • Zoro # G703522998


product price:  $4.55
/ea
Sold in multiples of 9 for $40.95

Key Features

Material
High Density Polyethylene (HDPE)
Length
12.5 in
Height
1.5
Width
12.5 in
Depth
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LID-54-UBK
Zoro #
G703522998
UPC #
691215077330
Country of Origin
United States

Dimensions

Length
12.5 in
Height
1.5
Width
12.5 in
Depth
12.5
Overall Width
12.5 in
Overall Length
12.5
Overall Height
1.5 in
Size
12.5 in x 12.5 in x 1.5 in
Diameter
12-1/2 in

Details

Color
Black
Material
High Density Polyethylene (HDPE)
Item
Standard Lid
For Use With
3.5, 5, and 6 Gallon Pails
Shape
Round

Description

Plastic lid for use with plastic pail. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Suitable for shipping according to D.O.T. standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.