Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil BLACK PALLET RACK TRASH BAG, PK5 PRTD-TB-BK-5PK

BLACK PALLET RACK TRASH BAG, PK5 (Discontinued)

  • Mfr # PRTD-TB-BK-5PK
  • Zoro # G901793749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTD-TB-BK-5PK
Zoro #
G901793749
UPC #
691215101424
Country of Origin
China

Dimensions

Overall Width
37
Overall Height
40
Height
40
Width
37
Length
0.0625
Overall Length
0.0625
Size
0.0625 x 37 x 40
Depth
0.0625

Details

Load Capacity
5 gal
Color
Black
Material
Polyester
For Use With
PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24
Application
Manufactured from rugged black waterproof polyester material the pallet rack trash bag has three (3) handles to help with emptying.
Weight
9
Features
Robust design. Compact for storage. Easily hung in desired position. Simple to handle

Description

Manufactured from rugged black waterproof polyester material the Pallet Rack Trash Bag has three (3) handles to help with emptying. "S" hooks are included for hanging on pallet rack end frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.