Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2

  • Mfr # VPTS-05

  • Zoro # G1752943


product price:  $51.79
/ea

Key Features

Overall Height
2
Overall Length
11.5
Overall Width
11-1/2 in.
Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPTS-05
Zoro #
G1752943
UPC #
691215055918
Country of Origin
United States

Dimensions

Overall Height
2
Overall Length
11.5
Overall Width
11-1/2 in.
Platform Length
11.5"

Details

Material
Rubber
Color
Black
Item
Pallet Truck Stop,11.5" L x 11.5" W
Assembled
Yes
Includes
Rubber Pallet Truck Stop
For Use With
The truck stop is ideal for freight companies, and other material handling customers
Accessory Type
Pallet Truck Stop,11.5" L x 11.5" W
Features
Protect valuable equipment from drifting pallet trucks
Type
Pallet Truck Stop

Description

Pallet Truck Stop,11.5 In. L x 11.5 In. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.