Zoro Homepage

Black Plastic Pallet, 6000 lb., 48 x 40

  • Mfr # PLP2-4840-BLACK

  • Zoro # G5043748


product price: $167.99
/ea
Item requires special delivery charges. A $91.00 per item surcharge will be applied.

Key Features

Dynamic Load Capacity
2,200 lbs
Static Load Capacity
8,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP2-4840-BLACK
Zoro #
G5043748
UPC #
691215030342
Country of Origin
China

Details

Dynamic Load Capacity
2,200 lbs
Static Load Capacity
8,000 lbs
Item
Pallet

Description

Black Plastic Pallet,6000 lb.,48 x 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.