Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK POLY STRAPPING 9900 FT 9 X 8

  • Mfr # ST-12-9X8-B

  • Zoro # G001793465


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Strap Width
0.5 in
Length
9900 ft
Thickness
0.023 in
Core Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-12-9X8-B
Zoro #
G001793465
UPC #
691215058841
Country of Origin
United States

Dimensions

Strap Width
0.5 in
Length
9900 ft
Thickness
0.023 in
Core Dia.
9 in
Overall Width
17
Size
17 x 17 x 7
Overall Length
17
Overall Height
7
Outside Diameter
17
Inside Diameter
9
Width
17
Height
7
Depth
17

Details

Material
Polypropylene
Color
Black
Weight
27
For Use With
DBA-130, S-2001, ASM-3123
Application
Polypropylene strapping is an excellent choice for light duty palletizing, carton closing, and bundling.
Features
Polypropylene construction resists splitting. Design handles inclement weather and sun damage. Tensile strength provides a strong hold. Light weight design is easy to use
Capacity
308

Description

The Polypropylene Strapping has a smooth uniform texture that resists splitting and absorbs shock loading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.