Zoro Homepage

Black Steel Dolly Set, 8"x8"x3-5/8", 4PK

  • Mfr # SDOL-4

  • Zoro # G703509654


product price: $114.99
/pk 4, $28.75/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
500 lb
Assembled
Yes
Platform Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDOL-4
Zoro #
G703509654
UPC #
691215035668
Country of Origin
China

Dimensions

Platform Length
8"
Height
4 in
Depth
8
Length
8
Overall Width
8 in.
Width
8
Overall Height
3.625
Overall Length
8

Details

Material
Steel
Color
Black
Load Capacity
500 lb
Assembled
Yes
Number of Casters
4
Caster Material
Hard Rubber
For Use With
Ideal for use in multiple of applications
Application
This steel dolly set is lightweight and ideal for use in hundreds of applications.
Caster Wheel Type
Swivel
Weight
22
Includes
(4) Steel Dollies
Features
Steel dolly set is lightweight. Ideal for use in multiple of applications. Features bolt-on hard rubber swivel casters. V-groove formed deck for strength and slip resistance
Dolly Type
Steel Dolly Sets

Description

This steel dolly set is lightweight and ideal for use in hundreds of applications. The dollies feature bolt-on hard rubber swivel casters and a painted finish. V-groove formed deck for strength and slip resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.