This item is Discontinued.

Vestil Black Steel Heavy Duty Skid Bucket Low Profile 60" Wide Attachment EA-SKSB-60-LPX

Black Steel Heavy Duty Skid Bucket Low Profile 60" Wide Attachment (Discontinued)

  • Mfr # EA-SKSB-60-LPX
  • Zoro # G4862115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA-SKSB-60-LPX
Zoro #
G4862115
UPC #
691215325738
Country of Origin
United States

Dimensions

Overall Width
60
Overall Length
37.25
Overall Height
19.25
Size
37.25 x 60 x 19.25
Width
60
Depth
37.25
Length
37.25
Height
19.25

Details

Color
Black
Material
Steel
Finish
Liquid Paint
Weight
535
Application
A skid steer rock grater bucket works wonders in the landscaping and construction industries.
Features
Resilient leading edge for digging below the surface. All welded steel construction for robust strength. Universal mounting system for simple attachment. Large capacity for heavy loads

Description

The skid steer buckets are the perfect asset to the landscaping and construction industries. The low profile design along with a hefty volume allowance makes maneuvering heavy loads a cinch. With a worldly recognized attachment mechanism, connecting to an existing skid steer has never been easier. Once securely in place, the unit along with its reinforced bottom plate is ready to transport heavy loads and minimize manual labor time. The top of the bucket is also equipped with an anti-slip step plate for safe exiting of the skid steer. The LPX model includes a thicker steel construction than the standard model. The LPX models are also wider and have a bolt on cutting edge that is double beveled and reversible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.