
Black Steel Skid Steer Grab Bucket 60Wx40H In Machine Operated (Discontinued)
- Mfr # EA-SKGB-60
- Zoro # G3614516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EA-SKGB-60
Zoro #
G3614516
UPC #
691215344531
Country of Origin
United States
Dimensions
Overall Height
50
Overall Length
38.25
Overall Width
60.5
Height
50
Size
38.25 x 60.5 x 50
Width
60.5
Length
38.25
Depth
38.25
Details
Material
Steel
Color
Black
Finish
Liquid Paint
Weight
799
Features
Quick set up on new or existing skid steer models. Painted black for a sleek finish. Robust construction for continued daily use. Unique design works well in a variety of settings
Application
A skid steer grapple bucket is a great tool for landscaping and other residential operations.
Description
A grapple bucket is a great tool for landscaping and other residential operations. With a simple attachment, the bucket can be in place and ready to use almost immediately. Constructed of steel, the grapple bucket shows long lasting strength throughout use. With the help of the leading edge and two over the top arms, this unit is perfectly designed for clearing brush and overgrown shrubbery. The open grate style bottom allows debris and other loose material to fall through, leaving only the intended objects in the bucket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.