Zoro Homepage

Blue 6 Cylinder Caddy with Overhead Lifting Assembly 800 lb Capacity

  • Mfr # CYL-P-6-LUG

  • Zoro # G5044980


product price: $718.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
71.125
Overall Width
38-1/4 in.
Material
Steel
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-P-6-LUG
Zoro #
G5044980
UPC #
691215099622
Country of Origin
United States

Dimensions

Overall Height
71.125
Overall Width
38-1/4 in.
Platform Length
35.4375"
Width
38.25
Height
72 in
Length
36 in

Details

Material
Steel
Color
Blue
Load Capacity
800 lb
Item
Cylinder Pallet,6 Cylinder,Hoist Connect
Assembled
Yes
Industry Type
Cylinder Caddies
For Use With
Transport cylinders safely with casters, overhead lifting assembly, fork mounted or pallet jack style cylinder caddies.
Includes
Safety Chain

Description

Cylinder Pallet,6 Cylinder,Hoist Connect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.