Zoro Homepage

Blue Desk Mover Steel 600 lb Capacity

  • Mfr # DESK-M

  • Zoro # G5440051


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33
Overall Length
21.875
Overall Width
33.125
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DESK-M
Zoro #
G5440051
UPC #
691215013017
Country of Origin
China

Dimensions

Overall Height
33
Overall Length
21.875
Overall Width
33.125
Wheel Diameter
1.875"
Handle Length
28.5 in
Lift Height
10.25"; 4.75"

Details

Material
Steel
Color
Blue
Load Capacity
600 lb
Item
Desk Mover Steel,600 lb.
Includes
Four (4) rubber swivel casters the elevated desk moves easily with or without handle
Product Type
Desk Mover Steel,600 lb.
Wheel Material
Polyurethane
Features
Standard features include steel lift platform and removable handle
Assembled
Yes

Description

Desk Mover Steel,600 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.