Blue Ergo-Handle Cart 3 Shelf Glass-Filled Nylon Casters 4000 lb 30x60

  • Mfr # DH-PH4-3060-3

  • Zoro # G1745027


product price:  $987.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
41
Overall Length
65.5
Overall Width
30-1/2 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH-PH4-3060-3
Zoro #
G1745027
UPC #
691215121279
Country of Origin
United States

Dimensions

Overall Height
41
Overall Length
65.5
Overall Width
30-1/2 in.
Platform Length
65.5"
Shelf Width
30 in
Shelf Length
60 in

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Heavy Duty Ergo Hndl Cart,3 Shelf,30x60
Assembled
No
Number of Shelves
3
Includes
Rolls on 2 rigid, 2 swivel 8" x 2" casters with roller bearings.
Features
Elevated handle enables maintained posture. Strong construction allows for heavy loads. Cart height diminishes the need for bending and twisting. Rolls quietly from workstation to workstation

Description

Heavy Duty Ergo Hndl Cart,3 Shelf,30x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.