Shop EDENDIRECT
See all product information
Create Account
Heavy Duty Wood Furniture Dolly with Wheels, 500 lbs Capacity 2pcs 22.8in x11.2in Platform
- Mfr # ED-W46577450
- Zoro # G215874561
product price:Â
$
69.85
/ea
Key Features
Material
Wood
Color
Natural
Load Capacity
500 lbs
Wheel Type
Heavy-Duty PP Wheels
Assembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED-W46577450
- Zoro #
- G215874561
- UPC #
- 911930651999
- Country of Origin
- China
- Material
- Wood
- Color
- Natural
- Load Capacity
- 500 lbs
- Item
- Dolly
- Wheel Type
- Heavy-Duty PP Wheels
- Assembled
- Unassembled
- Number of Caster Wheels
- 4
- Finish
- Natural
- For Use With
- Domestic / Commercial
Dimensions
- Overall Width
- 22.8 in
- Overall Height
- 4.3 in
- Overall Length
- 11.2 in
Description
Make heavy lifting effortless with our Heavy-Duty Wooden Furniture Dolly. Designed for durability and ease of use, this rolling mover is perfect for transporting large and heavy items such as pianos, couches, refrigerators, and more. With a sturdy wood platform, 500 lbs weight capacity per dolly, and smooth-rolling PP wheels, this dolly is a must-have for home, office, or industrial use. Its compact design ensures easy storage, while the non-slip surface protects both your furniture and floors.
- Crafted from high-quality wood, this furniture dolly is built to last. It can support up to 500 lbs per dolly, making it ideal for moving heavy furniture and appliances with confidence.
- Equipped with four heavy-duty PP swivel wheels, this dolly allows for smooth, stable movement, ensuring easy transport of heavy items without hassle.
- Perfect for home, office, and industrial use, this dolly is suitable for moving couches, refrigerators, pianos, boxes, and more. Its indoor and outdoor usability adds to its convenience.
- With dimensions of 22.8" x 11.2" x 4.3", this lightweight dolly is easy to carry and store without taking up much space. No assembly is requiredready to use straight out of the box!
- Designed with rounded edges and four non-slip mats, this dolly prevents scratches and damage to your furniture and floors, ensuring a secure and worry-free moving experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.