Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59
Mfr # ROL-1834-3
Zoro # G5436700
product price: $332.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Overall Width
34"
Material
Steel
Color
Blue
Load Capacity
990 lb
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROL-1834-3
Zoro #
G5436700
UPC #
691215065771
Country of Origin
China
Dimensions
Overall Width
34"
Platform Length
18"
Width
34"
Caster Dia.
5"
Depth
18"
Height
59"
Caster Width
1-3/4"
Details
Material
Steel
Color
Blue
Load Capacity
990 lb
Item
Nestable Roller Container
Assembled
Yes
Number of Shelves
3
Caster Material
Phenolic
Includes
(1) Steel Foldable/Nestable Roller Container 3 Shelf
Features
Mesh design allows contents to be viewed
Description
Blue Nestable Roller Container,34 x 59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.