Blue High Density Polyethylene (HDPE) Standard Lid, 12.5 in L, 12.5 in W, 1.5 H

  • Mfr # LID-54-PB

  • Zoro # G503523058


product price:  $4.25
/ea
Sold in multiples of 9 for $38.25

Key Features

Material
High Density Polyethylene (HDPE)
Length
12.5 in
Height
1.5
Width
12.5 in
Depth
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LID-54-PB
Zoro #
G503523058
UPC #
691215061377
Country of Origin
United States

Dimensions

Length
12.5 in
Height
1.5
Width
12.5 in
Depth
12.5
Overall Length
12.5
Overall Height
1.5 in
Size
12.5 in x 12.5 in x 1.5 in
Overall Width
12.5 in
Diameter
12-1/2 in

Details

Color
Blue
Material
High Density Polyethylene (HDPE)
Item
Standard Lid
For Use With
3.5, 5, and 6 Gallon Pails
Shape
Round

Description

Plastic lid for use with plastic pail. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Suitable for shipping according to D.O.T. standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.