Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Nestable Roller Container, 1 Shelf

  • Mfr # ROL-3143-1

  • Zoro # G5436685


product price: $484.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
43-5/8 in.
Material
Steel
Color
Blue
Load Capacity
880 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROL-3143-1
Zoro #
G5436685
UPC #
691215065795
Country of Origin
China

Dimensions

Overall Width
43-5/8 in.
Platform Length
31.25"
Depth
31-1/4"
Height
65-1/2"
Caster Dia.
5"
Width
43-5/8"
Caster Width
1-3/4"

Details

Material
Steel
Color
Blue
Load Capacity
880 lb
Item
Nestable Roller Container
Assembled
Yes
Number of Shelves
1
Caster Material
Polyurethane
Includes
(1) Steel Foldable/Nestable Roller Container 1 Shelf
Features
Mesh design allows contents to be viewed

Description

Blue Nestable Roller Container,1 Shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.