Shop VESTIL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Stock Picker 3 Shelf W/ Mold On Rubber Casters, 51-3/4" x 27-7/8" x 50-1/8", 1000 Lb Cap, Blue
- Mfr # SPS3-2848
- Zoro # G303529250
product price:Â
$
645.99
/ea
Key Features
Overall Height
50.125
Overall Length
51.75
Overall Width
27-7/8 in.
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-2848
- Zoro #
- G303529250
- UPC #
- 691215036863
- Country of Origin
- United States
Dimensions
- Overall Height
- 50.125
- Overall Length
- 51.75
- Overall Width
- 27-7/8 in.
- Width
- 27.875
- Length
- 51.75
- Shelf Width
- 27-5/8 in
- Height
- 50.125
- Shelf Length
- 47-3/4 in.
- Depth
- 51.75
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 1000 lb
- Features
- Spring loaded step ladder holds cart securely in place while a person is standing on the ladder. Springs then return the ladder to the raised position once personnel exits the step. Crutch tip ladder prevents the cart from moving while stocking. Turned up lip shelves prevent items from falling off
- Includes
- (1) Steel Stock Picker 3 Shelf with Mold On Rubber Casters
- Application
- Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck.
- Weight
- 181
Description
Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck. Convenient spring loaded steel step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. All shelves have the lip turned up to prevent items from falling off.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.