This item is Discontinued.

Vestil Blue Overhead Cylinder Lift Hard Rubber Casters 150 lb Capacity CYHT-OL-9-150

Blue Overhead Cylinder Lift Hard Rubber Casters 150 lb Capacity (Discontinued)

  • Mfr # CYHT-OL-9-150
  • Zoro # G7823953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYHT-OL-9-150
Zoro #
G7823953
UPC #
691215326100
Country of Origin
United States

Dimensions

Overall Height
66.75
Overall Length
21.1875
Overall Width
18.6875
Wheel Dia.
10 in
Length
21.1875
Height
66.75
Depth
21.1875
Width
18.6875
Size
21.1875 x 18.6875 x 66.75

Details

Color
Blue
Wheel Material
Hard Rubber
Cart Material
Steel
Capacity
150
Number of Wheels
2
Application
An Overhead Cylinder Lift is equipped to be an asset, no matter the location of the worksite.
Finish
Powder Coat
Weight
72
Features
Power coat finish to diminish abrasion. Steel construction for maximum durability. Compact design to fit into tight areas. Hard rubber wheels for smooth maneuvering

Description

An Overhead cylinder lift is equipped to be an asset, no matter the location of the worksite. The lightweight design can be used as a basic cylinder cart to roll the cylinders between areas or it can be lifted. An overhead lifting ring is placed at the top of the model to enable the maneuvering of the unit when the ability to wheel across a surface is not efficient or possible. Security straps are included on the model to protect the cylinder from jostling or changing positions. Nose plate holds a maximum 9” diameter cylinder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.