Zoro Homepage

Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays

  • Mfr # PRSR-96-5B

  • Zoro # G7828932


product price: $292.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Width
101
Overall Height
9
Load Capacity
5000
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRSR-96-5B
Zoro #
G7828932
UPC #
691215322195
Country of Origin
United States

Dimensions

Overall Width
101
Overall Height
9
Width
101
Length
14.25
Height
9
Overall Length
14.25
Size
14.25 x 101 x 9
Depth
14.25

Details

Load Capacity
5000
Color
Blue
Material
Steel
Finish
Powder Coat
Features
Maintains objects in a vertical position. Secured in place with an additional chain. Connects to new or existing pallet racks. Smooth finish to minimize abrasion
Application
A vertical storage rack can transform a pallet rack into the perfect place for compact storage.
Weight
67

Description

A vertical storage rack can transform a pallet rack into the perfect place for compact storage. With a simple bolt on installation, the rack can be mounted to a storage racking upright in a short period of time. Constructed of steel, the smooth rounded finish keeps abrasion to materials to a minimum. The complete unit is comprised of five bays for better organizing products that are different in size, shape or design. Each rack station includes a pre drilled chain slot to create a barrier against any resources that may tip or slide out of position. Galvanized chains and installation hardware are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.