Zoro Homepage

Blue Powder Coated Steel Electric Order Picker 500lb Capacity

  • Mfr # EOP-500

  • Zoro # G5581996


product price: $9,259.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Power Source
Electric - Cordless
Load Capacity
500 lb.
Max. Work Height
117-61/64 in.
Overall Width
30-11/16 in.
For Use With
Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOP-500
Zoro #
G5581996
UPC #
691215086561
Country of Origin
China

Dimensions

Max. Work Height
117-61/64 in.
Overall Width
30-11/16 in.
Platform Width
20-11/16 in.
Handrail Height
21-3/4 in.; 43-1/2 in.
Platform Depth
43-9/16 in.
Overall Length
49-7/16 in.

Details

Item
Electric Order Picker,0.5K
Power Source
Electric - Cordless
Load Capacity
500 lb.
For Use With
Material Handling
Includes
Includes push-button elevator activation, bubble levels for proper leveling and safety stops to prevent lowering
Drive Wheel
Polyurethane

Description

Electric Order Picker,0.5K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.