Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Steel Cantilever Double Upright Medium Duty 6ft Height 12"L Arm

  • Mfr # MDU-C-6-12

  • Zoro # G4982559


product price: $574.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Load Capacity
16,200 lb.
Depth
34"
Width
8-3/4"
Height
72"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDU-C-6-12
Zoro #
G4982559
UPC #
691215056458
Country of Origin
China

Dimensions

Depth
34"
Width
8-3/4"
Height
72"

Details

Load Capacity
16,200 lb.
Item
Cantilever Double Upright MD
Material
Steel

Description

Cantilever Double Upright,MD,6ft,12 In. Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.