Shop HALLOWELL

Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel

  • Mfr # 4720-12HG
  • Zoro # G8320121

product price: 
$
365.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4720-12HG
Zoro #
G8320121
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Type
Starter
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
Material
Steel
Number of Drawers
0
No. of Shelves
5
Shelving Style
Closed
Gauge
22 ga
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Load Capacity
1875 lb.
Standards
Greenguard Certified
Load Capacity per Shelf
375 lb
Assembled
Unassembled
Whole Unit Load Capacity
1,875 lb
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle, Bead
Duty Rating
Medium-Duty
Shelf Configuration
Starter
Frame Material
Steel
Post Gauge
14 ga

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48 in
Depth
12"
Height
87"

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 1,875 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.