Blue Steel Cantilever Straight Arm with Lip 12"L Usable 3000lbCapacity

  • Mfr # SSAL-12

  • Zoro # G4981131


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

Load Capacity
3000 lb.
Depth
13-3/8"
Height
8"
Width
6-11/16"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSAL-12
Zoro #
G4981131
UPC #
691215037297
Country of Origin
United States

Dimensions

Depth
13-3/8"
Height
8"
Width
6-11/16"

Details

Load Capacity
3000 lb.
Item
Straight Arms with Lips
Material
Steel

Description

Cantilever Straight Arm,Lip,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.