Blue Steel Cantilever Straight Arm with Lip 48"L Usable 1000lbCapacity

  • Mfr # SSAL-48

  • Zoro # G4981070


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8
Overall Width
6.6875
Load Capacity
1000
Color
Blue
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSAL-48
Zoro #
G4981070
UPC #
691215037327
Country of Origin
United States

Dimensions

Overall Height
8
Overall Width
6.6875
Height
8
Overall Length
49.375
Width
6.6875
Length
49.375
Depth
49.375
Size
49.375 x 6.6875 x 8

Details

Load Capacity
1000
Color
Blue
Item
Cantilever Straight Arm,Lip,48"
Material
Steel
For Use With
SAC-848, SAC-1048, SAC-1248
Includes
Installation Hardware
Finish
Painted
Features
Offers flexibility to custom-fit individual applications. Bolt together welded steel components offer strength and durability. Individual components are sold separately to accommodate requirements. Straight arm attaches to upright with adjustable "C" clamps
Weight
24
Application
Structural Cantilever racking offers flexibility to custom-fit individual applications.
Arm Type
Straight

Description

Cantilever Straight Arm,Lip,48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.