Blue Steel Plate Dolly 1200 lb Capacity 18 x 24

  • Mfr # VPLDO/S-1824-AS

  • Zoro # G5042646


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Load Capacity
1200 lb
Assembled
Yes
Platform Length
24.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPLDO/S-1824-AS
Zoro #
G5042646
UPC #
691215117579
Country of Origin
United States

Dimensions

Platform Length
24.1875"
Overall Width
18-5/16 in.
Overall Length
24.1875
Height
6 in
Overall Height
6

Details

Material
Steel
Color
Blue
Load Capacity
1200 lb
Item
Steel Plate Dolly,1200 lb.,18x24
Assembled
Yes
Caster Wheel Type
(4) Swivel with Lock
Includes
(1) Steel Plate Dolly
For Use With
The steel plate dolly is ideal for distribution and material handling facilities
Features
Durable construction for strength during daily use. Raised diamond tread plate provides extra grip. Dolly design makes moving units easy. Heavy-duty design allows units to support up to 1200 pounds
Caster Material
Mold on Rubber
Dolly Type
Aluminum and Steel Plate Dollies
Number of Casters
4

Description

Steel Plate Dolly,1200 lb.,18x24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.