This item is Discontinued.

Vestil Blue Steel Standar Cantilever Rack Single Sided Set 24"Arms 8ft Height SU-C-8-24-SET

Blue Steel Standar Cantilever Rack Single Sided Set 24"Arms 8ft Height (Discontinued)

  • Mfr # SU-C-8-24-SET
  • Zoro # G4980851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU-C-8-24-SET
Zoro #
G4980851
UPC #
691215119092
Country of Origin
China

Dimensions

Width
62"
Depth
34"
Height
104-1/2"

Details

Load Capacity
800 lb.
Item
Standard Duty Cantilever Rack Kits
Material
Steel

Description

Cantilever Rack.Single Sided,24 In. Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.