Blue Steel Standard Cantilever Brace Set 4"W x 59"L x 48"H, PR

  • Mfr # SB-C-6-60

  • Zoro # G4981886


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Load Capacity
3500 lb.
Width
4"
Depth
59"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-C-6-60
Zoro #
G4981886
UPC #
691215118712
Country of Origin
China

Dimensions

Width
4"
Depth
59"
Height
48"

Details

Load Capacity
3500 lb.
Item
Brace Set
Material
Steel

Description

Galvanized Cantilever Brace,72 x 60,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.