Blue Steel Standard Cantilever Brace Set 4"W x 59"L x 95"H, PR
- Mfr # SB-C-10-60
- Zoro # G4981938
product price:Â
$
221.99
/pr
Free Shipping & Returns
Key Features
Load Capacity
3500 lb.
Depth
59"
Material
Steel
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-C-10-60
- Zoro #
- G4981938
- UPC #
- 691215118811
- Country of Origin
- China
- Load Capacity
- 3500 lb.
- Item
- Brace Set
- Material
- Steel
Dimensions
- Depth
- 59"
- Height
- 95"
- Width
- 4 in
Description
Galvanized Cantilever Brace,120x60,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.