
Blue Steel Standard Cantilever Single Upright Rack 10ft Height 12" Arm
Mfr # SU-C-10-12
Zoro # G4980991
product price:Â $433.99
/eaKey Features
Load Capacity
4600 lb.
Depth
21-3/4"
Material
Steel
Height
120-1/16"
Width
4-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SU-C-10-12
Zoro #
G4980991
UPC #
691215118439
Country of Origin
China
Dimensions
Depth
21-3/4"
Height
120-1/16"
Width
4-3/4"
Details
Load Capacity
4600 lb.
Item
Standard Duty Cantilever Rack
Material
Steel
Description
Single Cantilever Galv Rack,10 ft.,12 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.