This item is Discontinued.

Vestil Bollard Arch, Aluminum Silv Lining, 42x4.5 BOLA-42-4.5-SL

Bollard Arch, Aluminum Silv Lining, 42x4.5 (Discontinued)

  • Mfr # BOLA-42-4.5-SL
  • Zoro # G7437355
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BOLA-42-4.5-SL
Zoro #
G7437355
UPC #
691215130271
Country of Origin
United States

Dimensions

Height
40.875
Width
9
Length
9
Overall Width
9
Depth
9
Overall Height
40.875
Overall Length
9

Details

Item
Bollard Arch,Aluminum Silv Lining,42x4.5
Material
Steel
Color
Silver Lining
Weight
25
Finish
Powder Coat
Features
Strong design for long term constant use. Simple installation for immediate use. Three hole base plate for exact positioning. Durable finish for continual outdoor placement

Description

Bollard Arch,Aluminum Silv Lining,42x4.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.