This item is Discontinued.

Vestil Bollard Arch, Aluminum Silv Lining 48x5.5 BOLA-48-5.5-SL

Bollard Arch, Aluminum Silv Lining 48x5.5 (Discontinued)

  • Mfr # BOLA-48-5.5-SL
  • Zoro # G7466055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOLA-48-5.5-SL
Zoro #
G7466055
UPC #
691215130325
Country of Origin
United States

Dimensions

Height
46.875
Width
9
Length
9
Overall Width
9
Overall Height
46.875
Depth
9
Overall Length
9

Details

Item
Bollard Arch,Aluminum Silv Lining 48x5.5
Material
Steel
Color
Silver Lining
Weight
35
Finish
Powder Coat
Features
Strong design for long term constant use. Simple installation for immediate use. Three hole base plate for exact positioning. Durable finish for continual outdoor placement

Description

Bollard Arch,Aluminum Silv Lining 48x5.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.