This item is Discontinued.

Vestil Bollard Arch, Earth Brown, 42x4.5 BOLA-42-4.5-BRN-EB

Bollard Arch, Earth Brown, 42x4.5 (Discontinued)

  • Mfr # BOLA-42-4.5-BRN-EB
  • Zoro # G7437011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOLA-42-4.5-BRN-EB
Zoro #
G7437011
UPC #
691215130288
Country of Origin
United States

Dimensions

Height
40.875
Width
9
Length
9
Overall Height
40.875
Overall Length
9
Depth
9
Overall Width
9

Details

Item
Bollard Arch,Earth Brown,42x4.5
Material
Steel
Color
Earth Tone Brown
Weight
25
Features
Strong design for long term constant use. Simple installation for immediate use. Three hole base plate for exact positioning. Durable finish for continual outdoor placement
Finish
Powder Coat

Description

Bollard Arch,Earth Brown,42x4.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.