This item is Discontinued.

Vestil Bollard Arch, Semi, GloSS Black, 42x4.5 BOLA-42-4.5-BLK-SG

Bollard Arch, Semi, GloSS Black, 42x4.5 (Discontinued)

  • Mfr # BOLA-42-4.5-BLK-SG
  • Zoro # G7436969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOLA-42-4.5-BLK-SG
Zoro #
G7436969
UPC #
691215130240
Country of Origin
United States

Dimensions

Height
40.875
Width
9
Length
9
Overall Length
9
Depth
9
Overall Height
40.875
Overall Width
9

Details

Item
Bollard Arch,Semi,GloSS Black,42x4.5
Material
Steel
Color
Semi Gloss Black
Weight
25
Finish
Powder Coat
Features
Strong design for long term constant use. Simple installation for immediate use. Three hole base plate for exact positioning. Durable finish for continual outdoor placement

Description

Bollard Arch,Semi,GloSS Black,42x4.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.