Zoro Homepage

BOLLARD ENERGY ABSORBING 8"X8"

  • Mfr # BOL-EAM-8X8

  • Zoro # G2969586


product price: $17.99
/ea
Sold in multiples of 3 for $53.97

Key Features

Material
Rubber
Color
Black
Weight
2
Height
0.75
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-EAM-8X8
Zoro #
G2969586
UPC #
691215326469
Country of Origin
India

Dimensions

Height
0.75
Width
8.5
Length
8.5
Overall Width
8.5
Overall Length
8.5
Depth
8.5
Overall Height
0.75

Details

Material
Rubber
Color
Black
Weight
2
Features
Simple to install for immediate placement. Strong construction for a lifetime of use. Fits a variety of new and existing bollards. Includes pre drilled holes

Description

An energy absorbing mat is a unique feature to new or existing bollards. The rubber construction provides a way for bollards to handle impacts more efficiently. A simple design that can withstand a variety of environments and help preserve a safe setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.