Zoro Homepage

Bolt-On Style Guard Rail 3 Ft Galvanized

  • Mfr # GR-F3R-BO-3-HDG

  • Zoro # G100471462


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Depth
2-9/16 in.
Material
Galvanized Steel
Finish
Galvanized
Length
2.5625
Weight
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F3R-BO-3-HDG
Zoro #
G100471462
UPC #
691215339360
Country of Origin
China

Dimensions

Depth
2-9/16 in.
Length
2.5625
Height
15
Width
29.875
Overall Length
2-9/16 in.
Overall Height
15 in.
Overall Width
29-7/8 in.
Wall Thickness
1/8 in.
Length (Ft.)
0.2135 ft.

Details

Item
29875 in 3Rib Bolt On GrdRail Galv
Material
Galvanized Steel
Finish
Galvanized
Weight
36
Color
Gray
Includes
(1) 3 Ribbed Bolt-On Style Guard Rail
Features
3 Ribbed design for added strength. Hot dipped galvanized for a rugged long lastin.g fin.ish. Bolt-on style rail for secure positionin.g. Pre drilled surface mountin.g holes
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong guard rail those worries can be eased. Rails have 3 ribs for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.