Zoro Homepage
This item is Discontinued.
Vestil Brush Sweeper - Fork Truck Mount VSWP-48

Brush Sweeper - Fork Truck Mount (Discontinued)

  • Mfr # VSWP-48
  • Zoro # G0981779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSWP-48
Zoro #
G0981779
UPC #
691215046596
Country of Origin
United States

Dimensions

Overall Height
9
Overall Length
5
Overall Width
48 in.
Platform Length
5"

Details

Material
Aluminum
Color
Red/Black
Item
Brush Sweeper - Fork Truck Mount
Assembled
No
Includes
Aluminum Fork Truck Mounted Sweeper
For Use With
Great for cleanup applications; docks, warehouses, and parking lots
Features
Unique design converts a fork truck into a powered floor sweeper
Type
Fork Truck Mounted Brush Sweepers

Description

Brush Sweeper - Fork Truck Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.