Shop VESTIL
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CAROUSEL 60" ROUND 6000# CAPACITY
- Mfr # CA-KP-60R-6
- Zoro # G4862474
product price:Â
$
2,524.99
/ea
Key Features
Load Capacity
6000
Height
0.38 in
Color
Yellow
Overall Width
60
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA-KP-60R-6
- Zoro #
- G4862474
- UPC #
- 691215326452
- Country of Origin
- United States
Dimensions
- Height
- 0.38 in
- Overall Width
- 60
- Width
- 60
- Size
- 60 x 60 x 2.8125
Details
- Load Capacity
- 6000
- Color
- Yellow
- Finish
- Painted
- Material
- Steel
- Application
- The Heavy Duty King Pin Carousel has all the ergonomic benefits of the standard carousel with a top plate and stabilizing center pin.
- Features
- Center kingpin design allows for precise rotation of top plate. Maintenance-free bearings allow for smooth rotation. Diamond tread plate surface provides added traction. Rounded corner top plate provides user safety
Description
The Heavy Duty King Pin Carousel has all the ergonomic benefits of the standard carousel with a top plate and stabilizing center pin. Unit will handle a wider variety of loads, both large and small. Painted finish limits abrasion while maintaining visibility during use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.