Zoro Homepage

Carpet End Hardwood Dolly, 0.9K lb., 12x18

  • Mfr # HDOC-1218-9

  • Zoro # G4986445


product price: $42.99
/ea

Key Features

Material
Wood
Color
Tan / Gray
Load Capacity
900 lb
Assembled
Yes
Platform Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDOC-1218-9
Zoro #
G4986445
UPC #
691215103015
Country of Origin
China

Dimensions

Platform Length
18"
Caster Wheel Dia.
3"
Platform Width
12"
Platform Height
5"
Caster Wheel Width
1-1/4"
Caster Width
1-1/4 in

Details

Material
Wood
Color
Tan / Gray
Load Capacity
900 lb
Item
Carpet End Hardwood Dolly,0.9K lb.,12x18
Assembled
Yes
Assembled/Unassembled
Unassembled
For Use With
Boxes, Crates or Supplies
Number of Caster Wheels
4
Load Capacity (Lb.)
900 lb.
Caster Wheel Type
Swivel
Platform Material
Hardwood
Caster Material
Hard Rubber
Includes
Maneuvers on (4) 3" x 1-1/4"casters for maximum efficiency
Features
Features durable construction for added strength and long life

Description

Carpet End Hardwood Dolly,0.9K lb.,12x18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.