CART SCISSOR 500LB CAPACITY STAINLESS STEEL

  • Mfr # CART-500-SS3

  • Zoro # G4863567


product price:  $3,895.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Material
316 Stainless Steel
Color
Silver
Overall Height
38 in.
Width
19.5
Overall Length
40 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-500-SS3
Zoro #
G4863567
UPC #
691215328180
Country of Origin
China

Dimensions

Overall Height
38 in.
Width
19.5
Overall Length
40 in.
Overall Width
19-1/2 in.
Height
38 in

Details

Material
316 Stainless Steel
Color
Silver
Finish
316 Stainless Steel
For Use With
Material Handling

Description

The Premium Scissor Lift Cart is constructed of heavy duty steel and designed to withstand the most demanding industrial environments. The simplicity and compactness of these products make them ideal for lifting and transporting loads, order-picking, die handling, and for use in support of assembly operations. There is little exertion required to maneuver the deck due to the high quality foot-actuated, single speed hydraulic pump for raising . A unique tilt-up table top allows for safe and easy maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.