Shop VESTIL
Additional $390.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Hydraulic Double Scissor Cart DC Powered With Scale 20 In. x 40 In. 1,500 lb Blue
- Mfr # CART-1500D-DC-CTD-SC
- Zoro # G312507492
product price:
$
6,316.99
/ea
Key Features
Color
Blue
Length
72-3/4 in
Material
Steel
Width
26 1/4 in
Height
54-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CART-1500D-DC-CTD-SC
- Zoro #
- G312507492
- UPC #
- 691215018449
- Country of Origin
- China
- Color
- Blue
- Material
- Steel
- Weight Capacity
- 1500 lb
- For Use With
- Ideal for parts counting, inventory rooms, or shipping weights at the loading dock
Dimensions
- Length
- 72-3/4 in
- Width
- 26 1/4 in
- Height
- 54-1/2 in
Description
The powered drive and powered lift Hydraulic Scissor Cart is a fully powered cart that provides users with a powered lifting capability. Perfect for handling heavy-duty jobs, the cart has adjustable forward and reverse speeds and deck level control buttons. A double scissor lift allows the platform to be raised to extended heights. An included on-board scale gives the ability to weight parts while on the go. Liquid painted blue.
- • Open design allows loading and unloading from multiple sides
- • Push button lift and lowering
- • 2 Swivel and 2 rigid poly casters
- • Large readout display screen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.