This item is Discontinued.

Vestil Cashier Guard 31x28 - 1/4" Polycarbonate 15x5 Slot CG1-PB-CC-06

Cashier Guard 31x28 - 1/4" Polycarbonate 15x5 Slot (Discontinued)

  • Mfr # CG1-PB-CC-06
  • Zoro # G6368287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG1-PB-CC-06
Zoro #
G6368287
UPC #
691215338912
Country of Origin
United States

Dimensions

Width
31
Size
10 x 31 x 28
Overall Height
28
Depth
10
Overall Length
10
Overall Width
31
Height
28
Length
10

Details

For Use With
Our Cashier Guard is the perfect personnel protection barrier for any counter or desktop installation.
Material
Polycarbonate
Color
Clear
Features
Lightweight construction for simple movement between areas. Sturdy foundation for secure protection. Smooth surface makes disinfecting easy. Clear design for visibility
Weight
11

Description

Message on Guard: (Above Slot) WELCOME Pick Up Order Here THANK-YOU For Your Business! -Our Cashier Guards are the perfect personal protection barrier for any counter or desktop installation. Made from clear polycarbonate, these barriers are sold as a quick assembly kit. Available in 2 different face sizes: 23”W x 28”H & 31”W x 28”H. Each kit comes with a face panel, two side uprights and twelve panel clips with VHB PS tape (very high bond pressure sensitive) adhesive to adhere the panels permanently together and attach the guard to a flat table surface for permanent, yet non-invasive securing. Once attached to a counter or other smooth surface, the guard will ensure a safe work area. Assembly instructions are provided with the kit. The entire guard can be assembled in just a few minutes. These guards are available in standard and premium models. Standard is made from 1/8” thick polycarbonate and premium is manufactured from 1/4” polycarbonate . Low maintenance, just clean the surface with any window or disinfecting product to keep your guard clear and free of bacteria. Printed Themed Options! You can purchase our non-messaged cashier guards, or you can choose from other unique designs to better fit your environment. We have unique imaged designs available for retail, industrial, grocery, salon, and our Stay Smart - Stay Apart additional line of products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.