This item is Discontinued.

Vestil Caster Steel Swivel 6" dia. x 2" Wide CST-SS-6/2-S

Caster Steel Swivel 6" dia. x 2" Wide (Discontinued)

  • Mfr # CST-SS-6/2-S
  • Zoro # G5042969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-SS-6/2-S
Zoro #
G5042969
UPC #
691215037266
Country of Origin
China

Dimensions

Wheel Dia.
6"
Wheel Width
2"

Details

Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Steel
Load Rating
1200 lb.
Number of Wheels
1
Caster Product Group
Swivel Caster
Item
Steel Swivel Caster,6" dia. x 2" Wide

Description

Steel Swivel Caster,6 In. dia. x 2 In. Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.