Zoro Homepage

Chrome Ball Transfer Strip 60 x 2-3/4"

  • Mfr # BALL-S60

  • Zoro # G5045586


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.75
Overall Length
60
Overall Height
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALL-S60
Zoro #
G5045586
UPC #
691215004480
Country of Origin
China

Dimensions

Overall Width
2.75
Overall Length
60
Overall Height
1.375

Details

Item
Chrome Ball Transfer Strip 60 x 2-3/4"

Description

Chrome Ball Transfer Strip 60 x 2-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.