Zoro Homepage

CLEAR POLY STRAPPING 9900 FT 9 X 8

  • Mfr # ST-12-9X8-NA

  • Zoro # G401794116


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Strap Width
0.5 in
Length
9900 ft
Thickness
0.023 in
Core Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-12-9X8-NA
Zoro #
G401794116
UPC #
691215037501
Country of Origin
United States

Dimensions

Strap Width
0.5 in
Length
9900 ft
Thickness
0.023 in
Core Dia.
9 in
Size
17 x 17 x 7
Overall Height
7
Overall Width
17
Overall Length
17
Inside Diameter
9
Width
17
Height
7
Depth
17
Outside Diameter
17

Details

Material
Polypropylene
Color
Clear
Weight
26
Features
Polypropylene construction resists splitting. Design handles inclement weather and sun damage. Tensile strength provides a strong hold. Light weight design is easy to use
For Use With
DBA-130, S-2001, ASM-3123
Application
Polypropylene strapping is an excellent choice for light duty palletizing, carton closing, and bundling.
Capacity
308

Description

The Polypropylene Strapping has a smooth uniform texture that resists splitting and absorbs shock loading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.