Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Bulk Container 32 in L, 20 in W, 21 in H, Steel

  • Mfr # VWIRE-32H

  • Zoro # G1753077


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Overall Height
21 in
Load Capacity
1000 lb.
Material
Steel
Type
Wire Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWIRE-32H
Zoro #
G1753077
UPC #
691215064781
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
20 in
Overall Height
21 in
Outside Width
20"
Outside Height
21"
Outside Length
32"

Details

Load Capacity
1000 lb.
Material
Steel
Item
Collapsible Bulk Container
Type
Wire Container
Finish
Galvanized
Storage Container Style
Vented Walls, Vented Bottom
Bulk Container Item
Collapsible Bulk Container

Description

Mesh Container,1K Cap.,20 x 32 x 21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.