Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Bulk Container 40 in L, 32 in W, 34 in H, Steel

  • Mfr # VWIRE-40H

  • Zoro # G1753040


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Overall Width
32 in
Overall Height
34 in
Load Capacity
4000 lb.
Material
Steel
Type
Wire Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWIRE-40H
Zoro #
G1753040
UPC #
691215064798
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
32 in
Overall Height
34 in
Outside Height
34"
Outside Length
40"
Outside Width
32"

Details

Load Capacity
4000 lb.
Material
Steel
Item
Collapsible Bulk Container
Type
Wire Container
Finish
Galvanized
Bulk Container Item
Collapsible Bulk Container
Storage Container Style
Vented Walls, Vented Bottom

Description

Mesh Container,4K Cap.,32 x 40 x 34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.