Zoro Homepage

Concrete Mounting Kit, Steel, 6-3/8" Height, 3/4" Length, Silver

  • Mfr # CS-33-KIT-2

  • Zoro # G5730331


product price: $17.79
/ea

Key Features

Color
Silver
Material
Steel
Height
6-3/8"
Length
3/4"
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-33-KIT-2
Zoro #
G5730331
UPC #
190735455548
Country of Origin
China

Dimensions

Height
6-3/8"
Length
3/4"
Width
3/4"
Size
3/4 in D x 3/4 in D x 6-3/8 in H
For Parking Curb Length
22 in

Details

Item
Concrete Mounting Kit
Color
Silver
Material
Steel
Includes
(2) Bolts, (2) Anchors
For Use With
Parking Curbs and Speed Bumps w/2-Holes
Installs to Surface
Concrete

Description

Concrete Installation Kit, Product Type Concrete Installation Kit, For Use With Product Type Parking Curb Stops, Includes (2) Bolts, (2) Anchors, Color Silver, Compatible with Manufacturer Model Number CS-S-24-BL, CS-S-24-GRN, CS-S-24-GY, CS-S-24-WT, CS-S-24-YL, CS-S24-B, CS-S24-G, CS-S24-W, CS-S24-Y, CS-S48-B, CS-S48-G, CS-S48-W, CS-S48-Y, Height 6 3/8 in, Installation Surface Concrete, Length 3/4 in, Material Steel, Outside Diameter 3/4 in, Standards Not Applicable, Weight 2 lb, Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.