This item is Discontinued.

Vestil Corner Post, Steel, 49 lb. MG-CP-36-2

Corner Post, Steel, 49 lb. (Discontinued)

  • Mfr # MG-CP-36-2
  • Zoro # G2392017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-CP-36-2
Zoro #
G2392017
UPC #
691215028264
Country of Origin
United States

Dimensions

Overall Height
36 in
Post Height
36 in
Post Dimensions (W x D)
3 in x 3 in
Mounting Hole Dia.
7/8 in
Post Width
3 in
Post Depth
3 in
Mounting Plate Length
6 in
Mounting Hole Diameter
7/8 in
Mounting Plate Width
7 5/8 in

Details

Item
Corner Post
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
Hardware
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Corner Post
Net Weight
49 lb
Guard Rail Levels
Double
Number of Mounting Holes
4
Mounting Style
Bolt On
Post Type
Corner
Includes Mounting Hardware
Mounting Hardware Included
Rail Mounting Style
Bolt-On
Number of Rail Levels
2

Description

Corner Post, Steel, Guard Rail Levels Double, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 3 in x 3 in, Net Weight 49 lb, Includes (4) Bolts, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.