Zoro Homepage

Cross-Over Ladder, Vertical, 5 Step, 20

  • Mfr # COLV-5-58-20

  • Zoro # G1741649


product price: $1,235.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
102.625
Step Width
23.562 in
Number of Steps
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COLV-5-58-20
Zoro #
G1741649
UPC #
691215132640
Country of Origin
United States

Dimensions

Overall Height
102.625
Step Width
23.562 in
Platform Length
36 in
Platform Width
23.5625 in

Details

Item
Cross-Over Ladder,Vertical,5 Step,20
Material
Steel
Finish
Powder Coated
Number of Steps
10
Color
Yellow

Description

Cross-Over Ladder,Vertical,5 Step,20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.