Zoro Homepage
This item is Discontinued.
Vestil Cross-Over Ladder, Vertical, 6 Step, 8 COLV-6-70-8

Cross-Over Ladder, Vertical, 6 Step, 8 (Discontinued)

  • Mfr # COLV-6-70-8
  • Zoro # G1741542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COLV-6-70-8
Zoro #
G1741542
UPC #
691215132688
Country of Origin
United States

Dimensions

Overall Height
114.625
Step Width
23.562 in
Platform Length
24 in
Platform Width
23.5625 in

Details

Item
Cross-Over Ladder,Vertical,6 Step,8
Material
Steel
Finish
Powder Coated
Number of Steps
12
Color
Yellow

Description

Cross-Over Ladder,Vertical,6 Step,8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.